Abbotsford
robf50805

RACK-A-TIERS F50805 #10 x 1 inch Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)

Price $7.50 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F50805

Description

10 x 1 Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1 in
Thread Length 1 in Head Type Flat
Material Steel Finish Chrome
Packaging Quantity 100/Pack UPC 059994508054

Packages

1 - UNIT - 1 5 - UNIT - 5