
RACK-A-TIERS F52684 #6 x 1-1/4 inch Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Description
6 x 1 1/4 Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | 2/3 Threaded |
System of Measurement | Box | Thread Diameter | #6 |
Thread Pitch | Screw | Length | 1-1/4 in |
Thread Length | 1.25 in | Drive Type | Square |
Head Type | Flat | Material | Steel |
Finish | Chrome | Thread Type | Kwixin |
UPC | 059994526843 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |