![robf64265](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369223306.jpg?preset=medium)
RACK-A-TIERS F64265 #8 x 1-1/2 inch Flat 4 Lug Screw (500 Pieces/Jar)
Description
Flat Head Wood Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1-1/2 in |
Thread Length | 1.5 in | Head Type | Flat |
Material | 2/3 Lo-Root Steel | Finish | Chrome |
Packaging Quantity | 500/Jar | UPC | 059994642659 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |