![eri0502510eg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987017.jpg?preset=medium)
ANCHOR CONSTRUCTION PRODUCTS 10 ft CADDY 1/4 inch Threaded Rod
Description
KEY FEATURES AND BENEFITS:• Material: Steel• Finish: Electrogalvanized• Tensile Strength: 58,000 psi• Yield Strength: 36,000 psi• Rod Size (RS): 1/4"• Length: 10'• Static Load: 240 lb
Specifications
Brand Name | Anchor Products | Item Name | Threaded Rod |
Thread Size | 1/4 in | Overall Length | 10 ft |
Material | Steel | System of Measurement | Imperial |
Finish | Electro Zinc Plated |
Packages
10 - UNIT - (10) | 500 - UNIT - 500 |