
H.PAULIN #1/4-20 x 7/8 inch x 7/16 inch Plated Hexagon Steel Nut
Description
Coupling nut. Full thread. Bright zinc plated. UNC
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Hex Coupling Nut | Thread Size | 1/4-20 |
Connection Type | UNC | Material | Carbon Steel |
Type | Fully Threaded, Standard | System of Measurement | SAE |
Finish | Zinc Plated | Dimensions | 7/8 in L x 7/16 in W |
Standards | ISO 9001 Certified | Application | For Joining or Adjusting Threaded Rods |
UPC | 771878139153 |
Packages
50 - UNIT - (50) |