
H.PAULIN 1/2-13 x 1-3/4 inch x 3/4 inch Plated Hexagon Steel Nut
Description
Papco® Hexagonal coupling nut with steel plated for joining or adjusting threaded rods.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Hex Coupling Nut | Thread Size | 1/2-13 |
Connection Type | UNC | Material | Carbon Steel |
Type | Fully Threaded, Standard | System of Measurement | SAE |
Finish | Zinc Plated | Dimensions | 1-3/4 in L x 3/4 in W |
Standards | ISO 9001 Certified | Application | For Joining or Adjusting Threaded Rods |
UPC | 771878139191 |
Packages
25 - UNIT - (25) |