
PRIMESOURCE 3/8 inch-16 Lilly Fasteners Hex Nut, Zinc
Description
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Nut |
Thread Diameter | 3/8 in | Thread Pitch | 16 |
Thread Type | UNC | Material | Zinc |
System of Measurement | SAE |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |