![lil60230](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985307.jpg?preset=medium)
PRIMESOURCE 8 inch-32 Lilly Fasteners Hex Nut, Zinc
Description
Zinc hex nut. Made of steel. No.8-32 thread.
Specifications
Brand Name | Primesource Building Products | Item Name | Hex Nut |
Thread Diameter | #8 | Thread Pitch | 32 |
Thread Type | UNC | Material | Steel |
System of Measurement | SAE |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |