
ABB 1/2 inch SUPERSTRUT Steel and Nylon Channel Cone Nut
Description
SUPERSTRUT® GOLDGALV® universal cone nut made of nylon, For all 1-5/8 and 1-1/2 inch channels.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cone Nut | Size | 1/2 in |
Thread Size | 1/2-13 | Material | Carbon Steel/Nylon |
Color/Finish | Gold Galvanized | Type | Universal |
Dimensions | 1.275 in W x 0.358 in H | For Use With | 1-5/8 in and 1-1/2 in Channels |
UPC | 616013059425 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = (100) | 1800 - UNIT = 1800 |