![erislick375](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340110375.jpg?preset=medium)
ERICO 3/8 inch CADDY SLICK NUT
Description
This 3/8" CADDY® SLICK NUT provides fast universal attachment of threaded rod and hardware to standard strut profiles.FEATURES:• Material: Polyamide Spring Steel• Finish: CADDY ARMOUR• Hole Size: 3/8"• Hole Type: Threaded• Height: 11/16"• Torque: 10 ft lb• Static Load 1: 600 lb• Static Load 2: 100 lb• Static Load 3: 250 lb
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Strut Nut | Thread Size | 3/8-16 |
Material | Spring Steel | Color/Finish | Caddy Armour |
Type | CADDY® SLICK NUT | Standards | None |
Application | For Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration | UPC | 782856416722 |
Packages
100 - UNIT - (100) |