Abbotsford
abbe14738egc

ABB 3/8 inch Flat Washer, Steel

Price $0.3111 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E147-3/8EGC

Description

Superstrut® constructed from electro-galvanized steel. For use with Superstrut® threaded rod and hex nut.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Washer Type Accessories
Nominal Size 3/8 in Inside Diameter 9.525 mm
Material Steel Finish Silver Galvanized/Electro Galvanized
For Use With Superstrut Threaded Rod and Hex Nut Application For use with Superstrut threaded rod and hex nut
UPC 786210622293

Packages

100 - UNIT - (100)
Customers who bought this item also bought