
CIRCA METALS 2 1/4 inch x 2 1/4 inch Hydel Steel Washer, Steel
Description
Washer square steel, hot dip galvanized. Size:2-1/4x2-1/4, hole diameter 13/16.
Specifications
Brand Name | Hydel | Item Name | Square Flat Washer |
Overall Height | 2-1/4 in | Inside Diameter | 13/16 in |
Overall Width | 2-1/4 in | Thickness | 3/16 in |
Material | Steel | System of Measurement | Imperial |
Finish | Hot-Dipped Galvanized | Packaging Quantity | 200/Pack |
Standards | CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 200 - UNIT - 200 |