
H.PAULIN 5/16 inch Bolt Size USS Flat Washer
Description
Plain steel washer. U.S.S. Wrought washer. Free from burrs and have smooth, flat surfaces.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Flat Washer | Nominal Size | 5/16 in |
Inside Diameter | 3/8 in | Outside Diameter | 7/8 in |
Thickness | 1/16 in | Material | Carbon Steel |
Series | 148 | System of Measurement | Imperial |
Finish | Zinc Plated | Packaging Quantity | 100/Pack |
Standards | USS Specified | UPC | 771878317698 |
Packages
100 - UNIT - (100) |