Abbotsford
pau5055218

H.PAULIN 3/8 inch Stainless Steel Flat Washer

Price $0.0828 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:5055-218

Description

18.8 Stainless steel flat washer.

Specifications

Brand Name H. Paulin Item Name Flat Washer
Nominal Size 3/8 in Inside Diameter 13/32 in
Outside Diameter 1 in Thickness 3/64 in
Material Stainless Steel System of Measurement Imperial
Grade 18-8 Packaging Quantity 100/Pack
Standards ISO 9001 Certified UPC 771878036056

Packages

100 - UNIT - (100)