
HUBBELL 4/0 AWG, 1/2 inch Stud Burndy Copper Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Type | Compression Lug | Conductor Size | 4/0 AWG |
Number of Holes | 2 | Stud Size | 0.5 in |
Overall Length | 5.17 in | Material | Copper |
Voltage Rating | 35000 V | Finish | Tin-Plated |
Standards | UL 486A-486B | Application | For Code Conductor |
UPC | 781810503652 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |