
H.PAULIN 5055-222 Papco® Flat Washer 1/2 in 18-8 Stainless Steel
Description
18.8 Stainless steel flat washer.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Flat Washer | Nominal Size | 1/2 in |
Inside Diameter | 9/16 in | Outside Diameter | 1-1/4 in |
Thickness | 0.078 in | Material | 18-8 Stainless Steel |
Series | 5055 | System of Measurement | Imperial |
Packaging Quantity | 50/Pack | UPC | 771878036087 |
Packages
50 - UNIT - (50) |