
STANLEY TOOLS 1/4 inch x 1-1/2 inch Mushroom Head Zamac Nailin with Carbon Steel Nail (100/Pack)
Description
The Zamac Nailin® is a tamper-proof nail drive anchor which has a body formed from Zamac alloy. Nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone. This anchor is not recommended for applications overhead.
Specifications
Brand Name | Powers | Item Name | Nail-In Anchor |
Diameter | 1/4 in | Length | 1-1/2 in |
Drill Size | 1/4 in | Head Size | 35/64 in W x 9/64 in H |
Head Type | Mushroom | Minimum Embedment Depth | 2-1/8 in |
Material | Zamac Alloy Body with Carbon Steel Nail | Packaging Quantity | 100/Box |
Standards | Federal Specification FF-S-325C, Group V, Type 2, Class 3, (Superseded), CID A-A 1925A, Type 1 (Mushroom Head) | Application | For Roof Flashing, Mechanical Attachments, Brick Ties and Masonry Anchorage, Furring Strips, Electrical Fixtures, Maintenance |
UPC | 075352028200 |
Packages
100 - UNIT - (100) |