
PRIMESOURCE 1/4x1 3/4 inch Lilly Fasteners Anchor Wedge
Description
The Wedge-All wedge anchors are a non-bottom bearing, wedge style expansion anchor for use in solid concrete or grout-filled concrete masonry. A one-piece clip ensures uniform holding capacity that increases as tension is applied.
Specifications
Brand Name | Simpson Strong-Tie | Sub Brand | Wedge-All® |
Item Name | Expansion Wedge Anchor | Diameter | 1/4 in |
Length | 1-3/4 in | Material | Carbon Steel |
Finish | Zinc Plated | Standards | FM 3017082 and 3131136, UL File Ex3605, Multiple DOT Listings, Federal Specification A-A-1923A, Type 4 |
Application | For use in Solid Concrete or Grout-Filled Masonry |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |