
H.PAULIN 3/8 inch x 3 inch Trubolt Wedge Anchors, Zinc Plated Carbon Steel
Description
Papco Trubolt Wedge Anchors. Papco Heavy-duty Wedge Anchors are ideal for anchoring electrical, heating, ventilating, plumbing and air conditioning systems - storage racks, machinery mounting, highway rails, guards and posts in concrete.
Specifications
Brand Name | H. Paulin | Item Name | Wedge Anchor |
Diameter | 3/8 in | Overall Length | 3 in |
Material | Carbon Steel | Minimum Embedment Depth | 3 in |
Maximum Work Thickness | 1-1/8 in | Load Capacity | 5678 lb |
Shear Strength | 4305 lb | Finish | Zinc Plated |
Application | Anchoring Electrical, Heating, Ventilating, Plumbing and Air Conditioning Systems - Storage Racks, Machinery Mounting, Highway Rails, Guards and Posts in Concrete |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |