
STANLEY TOOLS 1/2 inch x 5-1/2 inch Power-Stud+ SD1
Description
The Power-Stud+ SD1 anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
Specifications
Brand Name | Powers | Item Name | Wedge Anchor |
Type | Expansion | Diameter | 1/2 in |
Thread Size | 1/2-13 | Thread Length | 3-3/4 in |
Overall Length | 5-1/2 in | Material | Medium Carbon Steel |
Minimum Embedment Depth | 2-1/4 in | UPC | 075352776118 |
Packages
50 - UNIT - (50) |