
PRIMESOURCE 10-12x1 inch 500/Jar Lilly Fasteners Plastic Anchor, Blue
Description
JAM JAR™ Anchor. Made of plastic. No.10 to 12. 1 L format.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Anchor |
Diameter | #10 | Thread Size | #10-12 |
Material | Plastic | Finish | Blue |
Length | 1 in |
Packages
1 - UNIT - 1 |