![robf101214](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974346.jpg?preset=medium)
RACK-A-TIERS F101214 #10-12-14 x 3/4-inch Lead Anchor (100 Pieces/Jar)
Description
LEAD ANCHOR
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Anchor | Type | Home Improvement & Commercial Supplies - Screws |
Diameter | 0.5 in | Thread Size | #10-12-14 |
Drill Size | 5/16 IN | Head Size | .5 IN |
Minimum Embedment Depth | 1.5 | Material | Lead |
Length | 3/4 in | Packaging Quantity | 100/Pack |
For Use With | Hanging items on drywall | UPC | 625912630420 |
Packages
1 - UNIT - 1 |