![robf8111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244261649.jpg?preset=medium)
RACK-A-TIERS F8111 #6-8-10 x 7/8 inch Smooth Blue Anchor (100 Pieces/Pack), Blue
Description
6-8-10 x 7/8 Smooth Blue Anchor (100 Pieces/Pack), Blue
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Screw Anchor | Type | Home Improvement & Commercial Supplies - Screws |
Diameter | 0.5 in | Thread Size | #6-8-10 |
Drill Size | .25 in | Head Size | 7/8 in |
Material | Plastic | Finish | Blue |
Length | 7/8 in | UPC | 625912630109 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |