
STANLEY TOOLS 6-8 1 inch Lance Bissett Limited Anchor Lead, Metal
Description
Stanley Duty Anchors. The Scru-Lead wall anchor is designed for use with sheet metal or wood screws in concrete, block or brick. Made entirely of lead alloy.
Specifications
Brand Name | Stanley | Item Name | Hollow Wall Anchor |
Type | Expansion | Diameter | #6-8 |
Material | Lead Alloy | Length | 1 in |
UPC | 075352094144 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |