![raw6401sdpwr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256912909.jpg?preset=medium)
STANLEY TOOLS 3/8 inch Snake+ Internally Threaded Screw Anchor
Description
The Snake+ anchor is an internally threaded, self-tapping screw anchor designed for performance in cracked and uncracked concrete. Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The Snake+ screw anchor is installed with a power tool and a Snake+ setting tool. A hammer is not used for installation.
Specifications
Brand Name | Powers | Sub Brand | Snake+® |
Item Name | Screw Anchor | Diameter | 3/8 in |
Thread Size | 3/8-16 | Drill Size | 1/2 in |
Minimum Embedment Depth | 1-5/8 in | Material | Carbon Steel |
Finish | Zinc Plated | Standards | FM Approved, ICC-ES Approved |
UPC | 075352772943 |
Packages
50 - UNIT - (50) |