Abbotsford
pau227046

H.PAULIN #6-#8 x 3/4 inch Plastic Anchor, Blue

Price $0.0416 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:227-046

Description

Blue or red conical plastic anchors can be used in concrete, block, brick and wallboard. They are specifically designed for lightweight use only. They are a one piece plug with three slots that don’t allow the anchor to spin freely in the hole when tightened. Drill hole to the length of the plug so that it sits flush with the surface. Clean hole of dust after drilling. Tap anchor into the hole with hammer. Position fixture and tighten screw until the threads grip the anchor body.

Specifications

Brand Name H. Paulin Item Name Concrete Wall Anchor
Type Conical Series 227
Overall Length 3/4 in Material Engineered Plastic
Finish Blue Application Used to Support Light Loads On Drywall Without Fastening to a Wall Stud, or into Masonry
UPC 771878778239

Packages

100 - UNIT - (100)
Customers who bought this item also bought