Abbotsford
pau537347

H.PAULIN #12-14 x 1-1/2 inch Plastic Hollow Wall Anchor (250/Jar)

Price $0.0466 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 250
Manufacturer:H.PAULIN
Manufacturer #:537-347

Description

Anchor plastic hollow wall.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Wall Anchor Type Hollow
Series 537 Overall Length 1-1/2 in
Material Plastic Finish Yellow
UPC 622412083671

Packages

250 - UNIT - (250)
Customers who bought this item also bought