
HILTI 2080046 HDI Drop-In Anchor 1/2-13 2 in Overall
Description
Threaded rod hangers;Plumbing;Heating;Ventilation and air-conditioning systems;Suspended pipes;Air ducts
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | HDI Drop-In Anchor | Type | Flush |
Diameter | 1/2 in | Thread Size | 1/2-13 |
Thread Length | 11/16 in | Overall Length | 2 in |
Material | Carbon Steel | Thread Type | UNC |
Hole or Drill Size | 5/8 in | Minimum Embedment Depth | 2 in |
Finish | Zinc Plated | Standards | FM Approved, cULus Listed |
Application | For Threaded Rod Hangers, Plumbing, Heating, Ventilation and Air-Conditioning Systems, Suspended Pipes |
Packages
50 - UNIT - (50) |