
ABB 6 inch Iberville Steel Stud Support Bracket Extension Box
Description
IBERVILLE® Support bracket extension for 6 inch metal stud.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Support Bracket Extension | Material | Steel |
Type | Support Brackets | For Use With | 6 in Metal Stud |
Standards | CSA Certified | UPC | 622538075307 |
Packages
50 - UNIT = (50) | 2500 - UNIT = 2500 |