
CIRCA METALS 1-1/4 inch Hydel Mast Clamp
Description
Clamp stack 1-1/4.
Specifications
Brand Name | Hydel | Item Name | Stack Clamp |
Type | Double Shape | Material | Steel |
Color/Finish | Galvanized | Mounting Type | Screw Hole |
For Use With | 1-1/4 and 2 in Service Entrance Kits |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |