
ABB 0.25 inch x 0.48 inch Iberville Cable Staple (Galvanized Steel)
Description
Cable staple - Galvanized steel
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular, Double |
Crown Width | 0.48 in | Overall Length | 1/4 in |
Material | Steel | Color/Finish | Light Gray/Galvanic/Electrolytic Zinc Plated |
For Use With | 14/2-12/2 NMD90 (Loomex) Cable | Standards | CSA 3313 |
Application | NMD90 (Loomex) 14/2-12/2 | UPC | 622538611116 |
Packages
2000 - UNIT = (2000) |