![ibvs3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395729.jpg?preset=medium)
ABB 0.49 inch x 0.70 inch Iberville Cable Staple (Galvanized Steel)
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Armoured Cable / Flexible Conduit |
Crown Width | 0.7 in | Overall Length | 0.49 in |
Material | Steel | Color/Finish | Light Gray |
For Use With | 10/2-8/2, 14/3-10/3 Armoured Cable/Flexible Conduit | Includes | Nail |
Standards | 3313 | Application | For 10/2-8/2; 14/3-10/3 |
UPC | 622538611178 |
Packages
2500 - UNIT - (2500) | 15K - UNIT - 15,000 |