Abbotsford
idi91400j

IDEAL INDUSTRIES 91-400J 1/2” Cable Staple (1500/Pail)

Price $95.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:91-400J

Description

Plastic Insulated Cable Staples 1/2 in. Insulated 1500 box. Will not cut or bruise cable. Plastic saddle is weather resistant. Zinc plated nails resist rust and corrosion. CSA certified.


Smooth, UV resistant plastic saddle will not cut or bruise cable

Zinc-plated fasteners resist rust & corrosion

1/2” wide size fits 14/2, 12/2, 14/3 and 12/3 cable

cUL US Listed - CONDUIT AND CABLE HARDWARE 2C86

Note: Romex® is a registered trademark of Southwire Company, LLC

Specifications

Brand Name Ideal Item Name Cable Staple
Type Insulated, Rectangular Leg Length 12.7 mm
Material Hardened Steel Nail, Plastic Saddle Color/Finish Clear White/Zinc Plated Nail
Packaging Quantity 1500/Pail Standards CSA Certified
UPC 624141914004

Packages

4 - UNIT - (4)
Customers who bought this item also bought