Abbotsford
eri740

ERICO 740 CADDY® 740 Pipe Sleeve Positioner

Price $2.0325 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:740

Description

Easy to install, flexible hammer on fastener for pipe positioning. Ideal as a device to facilitate worry free concrete pours. Includes two holes for securement to concrete forms..

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Pipe Sleeve Clip Type 740 Pipe Sleeve Positioner
Size 50.8 mm Mounting Screw Mount
Material Steel Color/Finish Caddy Armour Coated
For Use With SCH 40 Pipe Standards None
Application For Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856752004

Packages

100 - UNIT - (100)
Customers who bought this item also bought