CANARM CP56CPWH-TS 56-inch Commercial Ceiling Fan, White
Description
CP series commercial ceiling fan. Available with 56 inch blade sweeps. Variable speed motor (all motors are impedance protected, PSC type variable speed with permanently lubricated ball bearing motors). When used with our MC series speed controls the speed range is infinite. Painted steel blades with curved ends deliver maximum airflow over wide areas.
Specifications
Brand Name | Canarm | Item Name | Ceiling Fan |
Type | Forward/Reverse, Indoor | Blade Size | 56 in |
Flow Rate | 1100 ft³/min | Blade Material | Steel |
Speed | 310 r/min | Power Rating | 97 W |
Voltage Rating | 115 V | Amperage Rating | 0.9 A |
Number of Blades | 3 | Color/Finish | White |
Includes | 18 in Cord, Plug | Standards | CSA Certified |
Application | For Industrial Applications |
Packages
1 - UNIT - 1 |