CANARM CP56D11PN CLG FAN 56in 3 BLADEW/CORD 16in DOWNROD WHI
Description
High performance DC industrial fan, cord and plug, 5 speed with forward and reverse, extremely quiet. Requires wall control RREM-DCQ014-W to operate.
Specifications
Brand Name | Canarm | Item Name | Ceiling Fan |
Type | Industrial | Blade Size | 56 in |
Blade Material | Metal | Number of Blades | 3 |
Blade Type | Straight | Down Rod Size | 16 x 1 in |
Color/Finish | White | Standards | cCSAus Certified |
Packages
1 - UNIT - 1 | 42 - SKID - 42 |