
CANARM CQ004 3 Speed Control 1.25Amp Canarm Ceiling Fan, White
Description
White CQ004 quiet industrial ceiling fan speed control 1.25A
Specifications
Brand Name | Canarm | Item Name | Speed Control Switch |
Voltage Rating | 120 V | Amperage Rating | 1.25 A |
Type | 3-Speed | Standards | CSA Certified |
Application | For Controlling 1-Ceiling Fan | UPC | 062345154589 |
Packages
1 - UNIT - 1 |