
BANVIL 2000 105 F 5Amp 120V Banvil 2000 Variable Speed Control Up to 4 Fans
Description
810682 105F 120V, 5A, Variable Speed Control, Up to 4 Fans
Specifications
Brand Name | Banvil 2000 | Item Name | Fan Controller |
Type | Turn/Push Button | Voltage Rating | 120 V |
Amperage Rating | 5 A | Color/Finish | Silver |
Mounting | Wall, Flush | UPC | 064273010517 |
Packages
1 - UNIT - 1 | 158 - UNIT - 158 |