
BANVIL 2000 100P 2.5A 120V VAR Speed Fan Control With Face Plate
Description
Industrial fan wall control.
Specifications
Brand Name | Banvil 2000 | Item Name | Fan Controller |
Type | Turn/Push Button | Voltage Rating | 120 V |
Amperage Rating | 2.5 A | Color/Finish | Silver |
Mounting | Wall, Flush |
Packages
1 - UNIT - 1 | 158 - UNIT - 158 |