Abbotsford
brodd500w

VENMAR VENTILATION DD500W 120V Digital Dehumidistat, White

Price $45.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:DD500W

Description

With the Broan-NuTone® Digital Dehumidistat Humidity Sensing Wall Control Switch for ventilation fans, you can turn any ordinary bathroom fan in a humidity sensing fan. Just set the easy-turn dial to whatever percentage of humidity you want, and the dehumidistat will turn the fan on when it senses that your bathroom is rising above that threshold. With an optional “always on” mode, the digital dehumidistat is an easy solution to ensure that your bathroom always stays properly ventilated. Its bright white design and LED light match with any modern décor and will upgrade the look, feel and functionality of your bathroom!

Specifications

Brand Name Broan-Nutone Item Name Dehumidistat Fan Wall Control Switch
Type 1-Gang, Digital, Humidity Sensing Voltage Rating 120 V
Frequency Rating 60 Hz Amperage Rating 9 A
Action Rotary Color/Finish White
Indicator Type LED Application For Ventilation Fans
UPC 026715260621

Packages

4 - UNIT - (4)
Substitutes to this product