Abbotsford
Final sale
honth5110d1006u

ADEMCO III TH5110D1006/U Honeywell Non-Programmable Heating and Cooling Thermostat, Premier White®

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:TH5110D1006/U

Description

Honeywell’s FocusPRO 5000 digital thermostat offers the perfect blend of features, performance, energy savings and value. With aneasy­ to­ read digital display, the FocusPRO 5000 prominently displays both room and set temperature.

Specifications

Brand Name Honeywell Sub Brand FocusPRO® 5000
Item Name Thermostat Type Non-Programmable
Control Range 4.5 - 32 °C Heat, 10 - 37 °C Cool Differential 1 °F
Switch Action Heat-Off (System), Auto-On (Fan) Switch Type Relay
Terminal Designations R, RC, C, W (O/B), Y, G Voltage Rating 20 - 30 VAC
Amperage Rating 0.5 - 1 A Maximum Load Capacity 10 - 30 W
Accuracy +/- 1 °F Sensor Type Thermistor
Number of Stages 1 Heat, 1 Cool Humidity Range 5 - 90% RH Non-Condensing
Display Backlit Power Source Battery/Hardwired
Mounting Type Horizontal Color Premier White
Dimensions 4-1/2 in W x 1-5/16 in D x 3-7/16 in H Application For Conventional Systems and Heat Pumps with No Auxiliary Heat

Packages

1 - UNIT - 1 12 - UNIT - 12