
ADEMCO III TH114-A-240S-B/U 4000W 240V Honeywell TH114-A-240S-B Aube TH114-A-240S Thermostat, White
Description
The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and precise temperature control. Advanced temperature control ensures total comfort by minimizing temperature swings. ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security. On-screen heating power indicator gives at-a-glance verification of power being used. Backlit display. Battery-free.
Specifications
Brand Name | Honeywell Safety | Item Name | Non-Programmable Thermostat |
Control Range | 5 - 30 °C | Differential | 1 °F |
Switch Action | SPST, On/Standby | Switch Type | Epoxy-Soundproofed Relay |
Series | TH114 | Voltage Rating | 208/240 VAC |
Amperage Rating | 16.7 A | Maximum Load Capacity | 3475 W at 208 VAC, 4000 W at 240 VAC |
Accuracy | +/- 0.9 °F | Electrical Connection | 6 in Tinned Copper Lead Wire |
Sensor Type | Thermistor | Display | Backlit |
Power Source | Hardwired | Mounting Type | Vertical |
Color | White | Temperature Rating | 32 - 122 °F |
Dimensions | 70 mm W x 23 mm D x 124 mm H | Standards | UL Listed, CAN/CSA-C828-06 Compliant |
Application | For Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater |
Packages
10 - UNIT - (10) |