Abbotsford
hamskt011419no

HAMMOND MANUFACTURING SKT011419NO 15Amp 120V 10Amp 250V Hammond Manufacturing SKT Series Normally Open Thermostat, Blue

Price $78.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:SKT011419NO
Documents Documents

Description

Thermostat with normally open, flame retardant plastic housing. Easily installed by clip mounting on 35 or 38 mm DIN rail. It is used in conjunction with fans. Contact closes when rising temperatures reach the set point temperature, turning fan on.

Specifications

Brand Name Hammond Manufacturing Sub Brand SKT Series
Item Name Non-Programmable Thermostat Voltage Rating 120 V
Amperage Rating 15 A Mounting Type Clamp
UPC 623980565811

Packages

1 - UNIT - 1
Customers who bought this item also bought