
STELPRO DESIGN ST402NP 16.7A 120/208/240V Non-Programmable Electronic Thermostat, White
Description
STELPRO’s all-new non-programmable electronic thermostats for baseboards and convectors will meet all your needs. Harmonious design, superior technology and safe operation merge to ensure your comfort in all circumstances. Thanks to their advanced technology, you’ll enjoy energy savings up to 12% compared to a mechanical thermostat.
Specifications
Brand Name | Stelpro | Sub Brand | ST |
Item Name | Non-Programmable Thermostat | Type | Electronic |
Voltage Rating | 120/208/240 V | Amperage Rating | 16.7 A |
Maximum Load Capacity | 2000/3475/4000 W | Accuracy | +/-0.5 °C |
Electrical Connection | 2-Wire | Number of Stages | 1 |
Display | Backlit | Enclosure Type | Plastic |
Color | White | Temperature Rating | 5 - 30 °C |
Dimensions | 4.94 in L x 1.38 in W x 4.94 in H | For Use With | Baseboards and Convectors |
Standards | CSA C828-13 Certified | Application | For Residential Use |
UPC | 626296598931 |
Packages
1 - UNIT - 1 |