
SPRO STE302NPW24+ ELECT. THERMOSTAT
Description
STE302NP series non-programmable electronic thermostat with backlight can be used to control electric heating units with or without fans. Automatic temperature set back once per 24 hour period smart mode. Accurate ambient temperature control. Lock option at a maximum temperature set point and display in either celsius or fahrenheit. Made of molded plastic finish and available in white color.
Specifications
Brand Name | Stelpro | Item Name | Non-Programmable Thermostat |
Type | Digital | Series | STE302NP |
Voltage Rating | 240 V | Amperage Rating | 120 A |
Maximum Load Capacity | 300 W | Sensor Type | Electronic |
Color | White | Temperature Rating | 3 - 30 °C |
For Use With | Electric Heating Unit |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |