×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stlt822k1034

STELPRO DESIGN T822K1034 24V Stelpro Low Voltage Thermostat, White

Price $68.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:T822K1034

Description

Low voltage thermostat. Temperature in degree Celsius. Controls upto 5 low voltage relay or 1 low voltage relay with transformer. Temperature range between 10 to 30°C. White colour.

Specifications

Brand Name Stelpro Sub Brand TH
Item Name Thermostat Switch Type On-Off
Mounting Type Wall/Conduit Color White
Dimensions 71.9 mm W x 37.1 mm D x 120.7 mm H Application For Residential
UPC 626296183670

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok