NVENT THERMAL 031661-000 22Amp 125/250/480V Raychem Thermostat Fixed Setpoint
Description
For temperature control in pipe freeze protection or temperature maintenance applications. Fixed set point. For ambient or line sensing, 40°F fixed setpoint , 22 A at 125/250/480 V.
Specifications
Brand Name | Raychem | Sub Brand | DigiTrace® |
Item Name | Thermostat | Type | Non-Programmable, Fixed Set-Point Freeze-Protection, 1-Pole |
Control Range | 40 °F | Switch Type | SPST |
Voltage Rating | 125/250/480 VAC | Amperage Rating | 22 A |
Accuracy | +/- 3 °F | Sensor Type | Fixed Fluid-Filled (Silicone) Bulb and Capillary |
Sensor Range | -30 to 140 °F | Enclosure Type | Type 4X, UV-Resistant |
Color | Black | Dimensions | 2-1/2 in L x 3.2 in W x 5.2 in H |
Standards | UL Listed, CSA Certified | Application | For Controlling Freeze Protection Heat-Tracing Circuits in Ordinary Areas |
UPC | 715629005519 |
Packages
1 - UNIT - 1 |