Abbotsford
ruhxt311

THERMON XT-311 22Amp 480VAC 1-Pole XT-312 Feed-Through Single Throw Defender Explosion-Proof Thermostat

Price $540.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XT-311

Description

Ruffneck Defender heavy-duty explosion-proof thermostats are the smallest, lightest, and most durable thermostats in their class, providing dependable, trouble-free service. They are designed for hazardous location temperature control, such as heating only, cooling only, or ventilation systems in demanding industrial applications, including oil refineries, petrochemical plants, pulp and paper mills, coal mines, grain elevators, hazardous waste storage facilities, and other hazardous locations where specific explosive gases or dusts are present.

Specifications

Brand Name Ruffneck Sub Brand Defender®
Item Name Thermostat Type Explosionproof, Feed-Through, Single Pole, Single Throw
Control Range 2 - 28 °C Differential 1.5 °C
Switch Action Snap Voltage Rating 480 V
Amperage Rating 22 A Standards UL Listed, CSA Certified, 250 VAC Class I, Divisions 1 and 2, Groups C and D, Class II, Division 1, Groups E, F and G, Class II, Division 2, Groups F and G, Class III, Class I, Zones 1 and 2, Groups IIA and IIB

Packages

1 - UNIT - 1