Abbotsford
ruhxt312

THERMON XT-312 22Amp 480VAC 1-Pole XT-312 Feed-Through Double Throw Defender Explosion-Proof Thermostat

Price $571.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XT-312

Description

Ruffneck Defender heavy-duty explosion-proof thermostats are the smallest, lightest, and most durable thermostats in their class, providing dependable, trouble-free service. They are designed for hazardous location temperature control, such as heating only, cooling only, or ventilation systems in demanding industrial applications, including oil refineries, petrochemical plants, pulp and paper mills, coal mines, grain elevators, hazardous waste storage facilities, and other hazardous locations where specific explosive gases or dusts are present.

Specifications

Brand Name Caloritech Item Name Thermostat
Type Explosion-Proof, Feed-Through Control Range 2 - 28 °C
Switch Type SPDT Voltage Rating 230 - 480 VAC
Amperage Rating 22 A Sensor Type Bi-Metal
Dimensions 150.4 mm W x 111.3 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought