![wtr1e56n361](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11652782.jpg?preset=medium)
EMERSON ELECTRIC 1E56N-361 White-Rodgers™ Mercury Free Multi Use Thermostat Heat/Cool and N.O Zones valves
Description
Mercury-free mechanicals offer quick and easy replacement. Same size as our older models and feature updated styling. Same footprint saves time and aggravation, so wall marks are not a problem and no cover-up wallplate is necessary. Includes heat only wallplate with no switching. Celsius/Fahrenheit temperature scale.
Specifications
Brand Name | White-Rodgers | Item Name | Thermostat |
Type | Non-Programmable, Mercury Free, Single Stage | Control Range | 10 - 32 °C |
Differential | 1 °F | Switch Action | Snap |
Terminal Designations | RC, RH, W, Y, G, O, B, A | Voltage Rating | 24 - 30 VAC |
Amperage Rating | 0.15 - 1.2 A | System Switching | Heat-Off-Cool |
Sensor Type | Bi-Metal | Number of Stages | 1 Heat, 1 Cool |
Humidity Range | 0 - 90 % Non-Condensing | Mounting Type | Wall |
Color | Classic White | Dimensions | 2-3/4 Inch W x 1-1/2 Inch D x 4-1/2 Inch H |
Application | Conventional Gas, Oil, and Electric Heater |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |